Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 mL, Unipac, White, Sikaflex 211 US

  • Mfr # SIKA-442993

  • Zoro # G010736743


product price: $21.29
/ea
Sold in multiples of 20 for $425.80

Key Features

Container Type
Unipac
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 211 US
Working Time
40 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-442993
Zoro #
G010736743
UPC #
33886071529
Country of Origin
United States

Dimensions

Container Size
600 mL

Details

Container Type
Unipac
Color
White
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 211 US
Working Time
40 Minutes
Elongation
5
Temp. Range
-40° to 194°F
Weight
1.9 lb
Chemical Base
Polyurethane
Number of Components
Single Component
Functional Cure
Moisture

Description

Sikaflex 211 US White Multi-Purpose General Sealant 600ml Unipac

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.