Aliphatic 340 Urethane, 5 Gal Kit

  • Mfr # 187586
  • Zoro # G324213350
product price: 
$
983.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

VOC Content
Less Than340 g/L
Exposure Conditions
Moderate to Severe
For Use With
Concrete
Color
Clear
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Fading Resistant, UV Resistant, Impact Resistant, Moisture Resistant, Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
187586
Zoro #
G324213350
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Fits Chest Size
UV Resistant; Stain Resistant; Abrasion Resistant; Topcoat

Details

VOC Content
Less Than340 g/L
Exposure Conditions
Moderate to Severe
For Use With
Concrete
Color
Clear
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Fading Resistant, UV Resistant, Impact Resistant, Moisture Resistant, Water Resistant
Compatible Activator
Urethane Activator
Maximum Application Temperature
85 Degrees F
Includes
(2) 1 gal Activator, (2) 1.5 gal Base
Coverage Area
320-400 sq ft/gal
Maximum Temperature Resistance
200 Degrees F
Application Time
30 min
Features
UV Resistant; Stain Resistant; Abrasion Resistant; Topcoat
Dry Time
12 hr
Resin Type
Chemical Resistant Urethane
Activator, Base, Paint or Primer
Activator, Base
Coating Application
Chemical Resistant
Base Type
Solvent
Application Method
Brush, Roll, Squeegee
Cure Time
7 days
Sheen
High Gloss
Use Location
Interior
Minimum Application Temperature
50 Degrees F
Series Number
340
Shelf Life
24 mo
VOC Compliant
No
Sub Brand
Sikafloor 340
Container Type
Pail
Minimum Temperature Resistance
0 Degrees F
Number of Components
2-Step System
Finish
Clear, High Gloss, Smooth
Item
Polyurethane Coating
Primer Required
Yes
Heat Resistant
Yes
Activator Required
Yes
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, USDA Acceptable, VOC Compliant
Dry Time to Recoat
8 hr
Surface Material
Concrete
Wire Color
Clear
Compatible Product Type
Concrete

Description

Aliphatic 340 Urethane, 5 Gal Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews