Epoxy Primer Base, Floor, Clear
- Mfr # 665448
- Zoro # G923367355
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Dry Time
8 hr
Compatible Surface Material
Concrete
Series Number
1620
Sheen
High-Gloss
Coating Application
Floor Epoxy Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665448
- Zoro #
- G923367355
- UPC #
- -
- Country of Origin
- United States
- Dry Time
- 8 hr
- Item
- Epoxy Primer Base
- Compatible Surface Material
- Concrete
- Series Number
- 1620
- Sheen
- High-Gloss
- Coating Application
- Floor Epoxy Coating
- Color
- Clear
- Use Location
- Interior
- Features
- 2-Step System, Activator (SIKA Part #665449) Grainger SKU 411GY6, Base (SIKA Part #665448)
- Coverage Area
- 105 to 135 sq ft/gal
- Base Type
- 99% Solid
- Sub Brand
- Sikafloor
- Wire Color
- Clear
Dimensions
- Container Size
- 3 gal
- Fits Chest Size
- 2-Step System, Activator (SIKA Part #665449) Grainger SKU 411GY6, Base (SIKA Part #665448)
Description
Epoxy Primer Base, Coating Application Floor Epoxy Coating, Compatible Surface Material Concrete, Sheen High-Gloss, Color Clear, Container Size 3 gal, Coverage Area 105 to 135 sq ft/gal, Base Type 99 Percent Solid, Dry Time 8 hr, Use Location Interior, Sub Brand Sikafloor, Features 2-Step System, Activator (SIKA Part #665449) Grainger SKU 411GY6, Base (SIKA Part #665448), Series Number 1620
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.