Shop SIKA

All Purpose 219 Epoxy 3 GAL Clear kit

  • Mfr # 787252
  • Zoro # G124213338

product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Includes
1 gal Activator, 2 gal Base
Base Type
99% Solid
Finish
Clear, High Gloss, Smooth
Coating Application
Low VOC
Exposure Conditions
Moderate to Severe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
787252
Zoro #
G124213338
UPC #
-
Country of Origin
United States
Includes
1 gal Activator, 2 gal Base
Base Type
99% Solid
Finish
Clear, High Gloss, Smooth
Coating Application
Low VOC
Exposure Conditions
Moderate to Severe
Compatible Activator
Epoxy Activator
Series Number
219
Shelf Life
24 mo
VOC Compliant
Yes
Application Method
Brush, Roll, Squeegee
Activator Required
Yes
Maximum Temperature Resistance
200 Degrees F
Minimum Application Temperature
50 Degrees F
Container Type
Pail
Application Time
25 min
Resistance Properties
Water Resistant
Color
Clear
Maximum Application Temperature
85 Degrees F
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, VOC Compliant USDA Acceptable
Item
Epoxy Coating
VOC Content
Less Than50 g/L
Number of Components
2-Step System
Dry Time to Recoat
8 hr
Dry Time
8 hr
Minimum Temperature Resistance
0 Degrees F
Coverage Area
80 to 260 sq ft/gal
Resin Type
Epoxy
Use Location
Interior
For Use With
Concrete
Activator, Base, Paint or Primer
Activator, Base
Cure Time
5 days
Sheen
High Gloss
Surface Material
Concrete, Wood
Primer Required
No
Formulation
Epoxy
Sub Brand
Sikafloor 219
Heat Resistant
Yes
Wire Color
Clear
Compatible Product Type
Concrete

Dimensions

Container Size
3 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Clear, Finish Clear, High Gloss, Smooth, VOC Content less than 50 g/L, Exposure Conditions Moderate to Severe, Dry Time 8 hr, Cure Time 5 days, For Use With Concrete, Includes 1 gal Activator, 2 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.