Shop SIKA
See all product information
Create Account
Epoxy Coating, Oxford Gray, 3 gal, Gloss
- Mfr # 586001
- Zoro # G823366939
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Container Size
3 gal
Base Type
Water
Sub Brand
Sikafloor
For Use With
Concrete
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586001
- Zoro #
- G823366939
- UPC #
- -
- Country of Origin
- United States
- Color
- Oxford Gray
- Base Type
- Water
- Sub Brand
- Sikafloor
- For Use With
- Concrete
- Finish
- Gloss
- Activator, Base, Paint or Primer
- Base
- Series Number
- 2540
- Resin Type
- Epoxy
- Number of Components
- 2-Step System
- Item
- Epoxy Coating
- Wire Color
- Oxford Gray
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 3 gal
Description
Epoxy Coating, Base Type Water, Resin Type Epoxy, Color Oxford Gray, Finish Gloss, For Use With Concrete
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.