Shop SIKA
See all product information
Create Account
Bit Primer AW Waterbased Polymer Modified Primer for Self-Adhering Membranes 1 Gallon
- Mfr # 474510
- Zoro # G712510085
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Size
1gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474510
- Zoro #
- G712510085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1gal
Description
- •Evaluated by the Air Barrier Association of America
- •Passes ASTM E 2178
- •Passes ASTM E 2357
- •Passes ASTM E 331
- •Non-sag (thixotropic) consistency, allowing waste-free application of sufficient quantities and assuring deep penetration
- •Low odor, low VOC
- •Seamless, elastomeric membrane for above grade wall applications
- •Easy to install, cost effective brush, roller or spray application using commom spray equipment
- •UV Stable for 12 month exposure. Longer exposure is possible for rainscreen applications
- •Some tinting is possible if required for rainscreen applications.
- •Water vapor permeance allows wall assemblies to dry out
- •Excellent adhesion to common construction surfaces
- •Meets industry performance standards to control air movement
- •Evaluated for use in NFPA 285 assemblies
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.