Shop SIKA
See all product information
Create Account
gard-200 Enviroseal Clear Water-Based 20% Silane Penetrating Sealer 5 Gallon
- Mfr # 812142
- Zoro # G912509940
product price:
$
357.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812142
- Zoro #
- G912509940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Details
- Color
- Clear
Description
- •Water-based, VOC compliant
- •USDA compliant (non-food contact areas)
- •Transparent, non-staining
- •Breathable
- •One component
- •Water-repellent
- •Use in food manufacturing and service structures
- •Does not alter surface appearance
- •Allows interior moisture to escape without damaging sealer
- •Easy to apply; saves labor
- •Protects against damage from moisture intrusion and chloride ion penetration
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.