Shop SIKA
See all product information
Create Account
dur 23 Lo-Mod 2-Component Epoxy Resin Binder 4 Gallon Unit
- Mfr # 106595
- Zoro # G812510602
product price:
$
875.99
/ea
Free Shipping & Returns
Key Features
Container Size
4gal
Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106595
- Zoro #
- G812510602
- UPC #
- -
- Country of Origin
- United States
- Material
- Epoxy
Dimensions
- Container Size
- 4gal
Description
- •Non-sag consistency
- •Convenient easy to mix ratio A:B = 1:1 by volume
- •Moisture-tolerant epoxy adhesive binder
- •
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.