Plastocrete 161 - Polymer-Type Water-Reducer & Plasticizer 55 Gallon Drum
- Mfr # 107153
- Zoro # G712510368
product price:
$
3,007.99
/ea
Key Features
Color
Red
Container Size
55gal
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107153
- Zoro #
- G712510368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 55gal
Details
- Color
- Red
- Material
- Polymer
Description
- •The more cement particles hydrated by contact with the mixing water, the greater the compressive strength of the concrete
- •Reduced water content required to achieve the desired slump, increases compressive and flexural strengths and allows the use of more economical mixes
- •Improved paste quality makes concrete easier to pump and finish
- •Consistent normal setting times throughout the recommended dosage
- •Lower water cement ratios provide decreased permeability and increased durability
- •Lower water cement ratios provide decreased permeability and increased durability
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.