Epoxy Coating, Beige Rose, 3 gal
- Mfr # 445792
- Zoro # G423367282
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Container Size
3 gal
Finish
High Gloss
Sub Brand
Sikafloor
Base Type
99% Solid
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445792
- Zoro #
- G423367282
- UPC #
- -
- Country of Origin
- United States
- Color
- Beige Rose
- Finish
- High Gloss
- Item
- Epoxy Coating
- Sub Brand
- Sikafloor
- Base Type
- 99% Solid
- Resin Type
- Epoxy
- Activator, Base, Paint or Primer
- Base
- Number of Components
- 2-Step System
- For Use With
- Concrete
- Series Number
- 264
- Wire Color
- Beige Rose
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 3 gal
Description
Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Beige Rose, Finish High Gloss, For Use With Concrete
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.