gard 552W 1-Component Water Based Clear Penetrating Primer 5 Gallon
- Mfr # 105317
- Zoro # G812510473
product price:
$
529.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105317
- Zoro #
- G812510473
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
Dimensions
- Size
- 5gal
Description
- •Resistant to water vapor diffusion
- •Environmentally friendly
- •Water-based
- •Excellent wetting properties
- •Reduces consumption of subsequent coat
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.