Extender T Thixotropic Additive for Sikagard Epoxy Coatings 2.2lbs
- Mfr # 431726
- Zoro # G812509910
product price:
$
118.99
/ea
Free Shipping & Returns
Key Features
Size
2.2lb
Core Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 431726
- Zoro #
- G812509910
- UPC #
- -
- Country of Origin
- United States
- Core Material
- Epoxy
Dimensions
- Size
- 2.2lb
Description
- •Allows for viscosity adjustment during product applications to suit site conditions
- •Economical
- •easy to mix and use
- •No effect on pot life or cure rate
- •Low addition rate to change viscosity when compared to other epoxy thickening agents
- •Non carcinogenic
- •Inert, non-reactive filler
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.