Shop SIKA
See all product information
Create Account
Fast 3121 Structural Methacrylate Adhesive Dark Gray 490 ml Cartridge A/B
- Mfr # 192427
- Zoro # G412510309
product price:
$
149.99
/ea
Sold in multiples of 12 for
$1,799.88
Free Shipping & Returns
Key Features
Container Size
490ml
Color
Gray
Material
Methacrylate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192427
- Zoro #
- G412510309
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Methacrylate
Dimensions
- Container Size
- 490ml
Description
- •High strength
- •Fast setting and curing
- •High elongation
- •High ductility
- •Good damping properties
- •Excellent adhesion to a wide variety of substrates with little or no surface preparation
- •UL component recognition for sign assembly
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.