Shop SIKA
See all product information
Create Account
Flex 10.1 Oz. Gray Polyurethane Concrete Sealant
- Mfr # 515306
- Zoro # G121866117
product price:Â
$
13.79
/ea
Key Features
Application
Concrete
Container Type
Can
Adhesive Grouping
Polyurethane
Color
Gray
Container Size
10.1 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515306
- Zoro #
- G121866117
- UPC #
- 33886093903
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 Oz
Details
- Application
- Concrete
- Container Type
- Can
- Adhesive Grouping
- Polyurethane
- Color
- Gray
- Sealant Base
- Polyurethane
- Item
- Concrete Sealant
Description
Crack Flex sealant is a one part polyurethane for repairing cracks up to 1 In. wide in horizontal concrete surfaces. Elastic technology formulation allows the sealant to remain flexible and move with the crack. Forms a permanent watertight seal. Can be used on green and damp concrete applications. Gradually self levels. Indoor/outdoor. Gray. Shelf life: 12 months.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.