Shop SIKA
See all product information
Create Account
Flex 10.1 Oz. Pro Select Construction Polyurethane Sealant Aluminum Gray
- Mfr # 654546
- Zoro # G121871784
product price:Â
$
10.49
/ea
Key Features
Application
Roofing
Sealant Base
Polyurethane
Adhesive Grouping
Polyurethane
Color
Gray
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654546
- Zoro #
- G121871784
- UPC #
- 33886137706
- Country of Origin
- United States
- Application
- Roofing
- Sealant Base
- Polyurethane
- Adhesive Grouping
- Polyurethane
- Color
- Gray
- Container Type
- Cartridge
- Item
- Polyurethane Sealant
Description
Ready-to-use commercial grade polyurethane construction sealant for sealing cracks construction joints doors windows siding roofing gutters sills thresholds basements vents skylights wall penetrations and precast panels. Superior adhesion to most common building materials including concrete wood brick aluminum steel glass tile marble stone and etched PVC. Seals out radon gas. Permanently elastic cures to a tough durable flexible consistency with exceptional resistance to cutting tearing aging and weathering. Will not harden or shrink. Paintable sandable and stainable after cure. Meets or exceeds Federal specifications TT-S-00230C Type II Class A; ASTM C-920 Type S Grade NS Class 25. (1) 10.1 Oz. cartridge yields 24 linear Ft. of adhesive in a 1/4 In. bead. Fresh adhesive clean up immediately. Old adhesive clean up with paint thinner to other approved solvent. 10.1 Oz. cartridge. Shelf life: 12 months.