Hylomar Universal Jointing Compound, 80 mL, Blue

  • Mfr # HUBR02
  • Zoro # G4165156
product price: 
$
35.19
/ea

Key Features

Application
Gasket Material
Color
Blue
Temp. Range
-50 Degrees to 250 Degrees C
Type
Adhesive/Sealant
Full Cure
Remains Tacky
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HUBR02
Zoro #
G4165156
UPC #
-
Country of Origin
United Kingdom
Application
Gasket Material
Color
Blue
Temp. Range
-50 Degrees to 250 Degrees C
Item
Gasket Sealant
Type
Adhesive/Sealant
Full Cure
Remains Tacky
Begins to Harden
10 min
Characteristics
Increased Adhesive Properties Over Universal Blue, Non-Hardening, Non-Setting
Includes
1 Tube of Sealant
Flash Point
1.4 Degrees F
Specific Gravity
1.03
Container Type
Tube
Chemical Base
Polyester Urethane
Cure Type
Non-Hardening
Storage Requirements
41 Degrees to 77 Degrees F
Series
Hylomar M
Sealant Type
Gasket Sealant
Minimum Operating Temperature
-58 Degrees F
Product Form
Paste
For Fluid Type
Fuels, Kerosene, Methanol, Oil, Water
Maximum Operating Temperature
482 Degrees F
Resistance Properties
Gasoline Resistant, Oil Resistant, Vibration Resistant
For Material Type
Metal
Non-Hardening
Yes
Clean Up Method
Soap and Water
Full Cure Time
Remains Tacky
Wire Color
Blue

Dimensions

Size
80 mL
Container Size
2.71 fl oz

Description

Gasket Sealant, Color Blue, Container Size 2.71 fl oz, Container Type Tube, Cure Type Non-Hardening, Maximum Operating Temperature 482 Degrees F, Minimum Operating Temperature -58 Degrees F, Series Hylomar M, Working Time Not Applicable, Product Form Paste, For Fluid Type Fuels, Kerosene, Methanol, Oil, Water, For Material Type Metal, Resistance Properties Gasoline Resistant, Oil Resistant, Vibration Resistant, Chemical Base Polyester Urethane, Clean Up Method Soap and Water

Restrictions

Hazardous material

Ratings & reviews