Shop SIKA
See all product information
Create Account
flex 201 US 1-Component Polyurethane Sealant White 300ml Cartridge
- Mfr # 90852
- Zoro # G012510013
product price:
$
19.25
/ea
Key Features
Container Size
300 ml
Color
White
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90852
- Zoro #
- G012510013
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Polyurethane
Description
- •Excellent adhesion - bonds to a variety of substrates without primer
- •Highly elastic and durable
- •Non-staining, exceptional cut and tear resistance
- •May be painted. Pre-testing is essential
- •Good resistance to weathering and aging
- •NSF certified for drinking water and incidental food contact
- •
- •
- •
- •
- •
- •
- •