Shop SIKA
See all product information
Create Account
flex 268 Powercure Elastic Adhesive 600ml Black
- Mfr # 559566
- Zoro # G712510122
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Container Size
600 mL
Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559566
- Zoro #
- G712510122
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Elastic
Dimensions
- Container Size
- 600 mL
Description
- •Accelerated curing speed
- •Resistant against a wide variety of rail cleaning agents
- •Suitable for bonding and sealing
- •Excellent weathering stability
- •Very good processing and tooling characteristics
- •Solvent and PVC free
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.