Shop SIKA
See all product information
Create Account
flex 232 US 1-Component Early Strength Elastic Adhesive White 600ml Unipac
- Mfr # 529670
- Zoro # G012510099
product price:Â
$
28.55
/ea
Sold in multiples of 20 for
$571.00
Key Features
Container Size
600 mL
Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529670
- Zoro #
- G012510099
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Elastic
Dimensions
- Container Size
- 600 mL
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.