Shop SIKA
See all product information
Create Account
flex 505UV Gray One-Component Silane-Terminated Polymer Adhesive/Sealant 600 ml Unipac
- Mfr # 407634
- Zoro # G912509902
product price:
$
33.15
/ea
Sold in multiples of 20 for
$663.00
Key Features
Color
Gray
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407634
- Zoro #
- G912509902
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Polymer
Dimensions
- Container Size
- 600 mL
Description
- •Contains no solvents or isocyanates
- •Low VOC content
- •Excellent adhesion to many substrates including aluminum, steel, glass, marble, wood and many different types of plastic
- •Excellent tooling characteristics
- •Fast curing even at low temperatures
- •Highly weather resistant
- •Excellent UV resistance
- •Easily paintable
- •Non-yellowing
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.