Shop SIKA
See all product information
Create Account
flex 505UV-HV White High Viscosity One-Component Silane-Terminated Polymer Sealant 300ml
- Mfr # 415763
- Zoro # G212510370
product price:Â
$
19.99
/ea
Sold in multiples of 24 for
$479.76
Key Features
Color
White
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415763
- Zoro #
- G212510370
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Polymer
Dimensions
- Container Size
- 300 ml
Description
Sikaflex 505UV-HV White High Viscosity One-Component Silane-Terminated Polymer Sealant 300ml Cartridge
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.