flex All Purpose Polyurethane Textured Sealant Aluminum Gray 10.1oz Cartridge

  • Mfr # 90970

  • Zoro # G312510157


product price:  $14.59
/ea
Sold in multiples of 24 for $350.16

Key Features

Container Size
10.1 oz
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90970
Zoro #
G312510157
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Aluminum Gray
Material
Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.