Shop SIKA
See all product information
Create Account
gard H 1000 High-Performance Clear Breathable 100% Silane Penetrating Sealer 5 Gallon
- Mfr # 812403
- Zoro # G712509935
product price:
$
571.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812403
- Zoro #
- G712509935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Details
- Color
- Clear
Description
- •No masking of windows is necessary and requires no cleaning after application
- •No residue, will not harm glass windows, metal frames, or painted surfaces
- •100% silane
- •Protects against chloride ion penetration
- •Excellent depth of penetration
- •Protects the structure from damage caused by wind-driven rain
- •Does not alter surface appearance
- •Surface sealer helps reduce efflorescence, atmospheric staining, and mildew
- •Breathability allows interior moisture to escape without damaging the sealer
- •Solvent-based, excellent for cold weather applications
- •Superior water repellence so it penetrates deeply and chemically reacts within the pores of the concrete to provide long-lasting protection
- •Abrasion-resistant so it provides long-lasting protection to horizontal substrates subject to traffic, such as bridge decks and highway surfaces
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.