Grout, Gray, 55 lb, 28 day Full Cure Time, 5.2 sq ft at 1 in

  • Mfr # 809758

  • Zoro # G716118706


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Working Time
30 min
Container Type
Bag
Container Size
55 lb
Coverage
5.2 sq ft @ 1 in
Application
Grouting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809758
Zoro #
G716118706
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
55 lb

Details

Working Time
30 min
Container Type
Bag
Coverage
5.2 sq ft @ 1 in
Application
Grouting
Resistance Properties
Low Temperature Resistant, Impact Resistant
Item
Grout
Series
SikaGrout 885
Product Form
Powder
For Use On Surface Material
Concrete
Color
Gray
Full Cure Time
28 day
Mortar Type
N

Description

Grout, Product Form Powder, Application Grouting, For Use On Surface Material Concrete, Resistance Properties Low Temperature Resistant, Impact Resistant, Mortar Type N, Coverage 5.2 sq ft @ 1 in, Container Size 55 lb, Container Type Bag, Working Time 30 min, Full Cure Time 28 day, Color Gray, Product Type Grout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.