Grout, Gray, 55 lb, 28 day Full Cure Time, 6.2 sq ft at 1 in

  • Mfr # 813201

  • Zoro # G816118668


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Working Time
15 min
Color
Gray
Full Cure Time
28 day
Series
SikaGrout 713
Product Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813201
Zoro #
G816118668
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
55 lb

Details

Item
Grout
Working Time
15 min
Color
Gray
Full Cure Time
28 day
Series
SikaGrout 713
Product Form
Powder
Coverage
6.2 sq ft @ 1 in
Container Type
Bag
Application
Grouting
Resistance Properties
Low Temperature Resistant
For Use On Surface Material
Concrete
Mortar Type
N

Description

Grout, Product Form Powder, Application Grouting, For Use On Surface Material Concrete, Resistance Properties Low Temperature Resistant, Mortar Type N, Coverage 6.2 sq ft @ 1 in, Container Size 55 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Color Gray, Product Type Grout

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.