Intraplast N Expanding/Fluidifying Grouting Aid 50lb Bag
- Mfr # 107640
- Zoro # G212509916
product price:
$
498.99
/ea
Free Shipping & Returns
Key Features
Container Size
50lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107640
- Zoro #
- G212509916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50lb
Description
- •Does not contain chlorides, nitrates, or other chemicals potentially contributing to stress corrosion in steel
- •High fluidity - Intraplast-N grout is extremely fluid, workable, non-settling, and cohesive
- •Versatile - use Intraplast-N with all types of grout incorporating Type I, II, or III, cement, with or without pozzolanic materials or fly ash, and with or without fine aggregate
- •Controlled, gaseous expansion occurs before initial set and forces the grout into close contact with the surrounding surfaces
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.