lastic 745 AL Traffic Bearing Wear and Top Coat Gray 4.4 Gallon
- Mfr # 188056
- Zoro # G612510406
product price:
$
611.99
/ea
Sold in multiples of 4 for
$2,447.96
Free Shipping & Returns
Key Features
Color
Gray
Size
4.4gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188056
- Zoro #
- G612510406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4.4gal
Details
- Color
- Gray
Description
- •Low odor and fast turnaround
- •Excellent crack-bridging properties and flexibility, even at low temperatures
- •Resistant to water and de-icing salts
- •Alkaline resistant
- •Range of standard colors
- •UV stable
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.