Shop SIKA

LPL 521 Top Coat - Clear KIT 4.5 gallons

  • Mfr # 844333
  • Zoro # G224213351

product price: 
$
686.78
/ea
Free Shipping & Returns

Key Features

Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fading Resistant, UV Resistant, Impact Resistant, Moisture Resistant, Water Resistant
Number of Components
2-Step System
For Use With
Concrete
Container Size
4.5 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
844333
Zoro #
G224213351
UPC #
-
Country of Origin
United States
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fading Resistant, UV Resistant, Impact Resistant, Moisture Resistant, Water Resistant
Number of Components
2-Step System
For Use With
Concrete
Compatible Activator
Urethane Activator
Exposure Conditions
Moderate to Severe
Color
Clear
Finish
Clear, High Gloss, Smooth
Dry Time to Recoat
90 min
Maximum Application Temperature
85 Degrees F
Includes
1.5 gal Activator, 3 gal Base
VOC Content
Less Than100 g/L
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, USDA Acceptable, VOC Compliant
Activator, Base, Paint or Primer
Activator, Base
Use Location
Interior
Features
UV Resistant; Stain Resistant; Abrasion Resistant; Topcoat
Series Number
521
Base Type
Solvent
Heat Resistant
Yes
Sheen
High Gloss
Container Type
Pail
Primer Required
Yes
Cure Time
5 days
Maximum Temperature Resistance
200 Degrees F
Resin Type
Polyaspartic Urethane
Sub Brand
Sikafloor 521
Application Method
Brush, Roll, Squeegee
Dry Time
4 hr
Application Time
30 min
Item
Top Coat
Minimum Temperature Resistance
0 Degrees F
Shelf Life
24 mo
VOC Compliant
Yes
Activator Required
Yes
Surface Material
Concrete
Coverage Area
107-134 sq ft/gal
Wire Color
Clear
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal
Fits Chest Size
UV Resistant; Stain Resistant; Abrasion Resistant; Topcoat

Description

LPL 521 Top Coat - Clear KIT 4.5 gallons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.