Matte 304W Urethane Kit Clear 1.85GAL

  • Mfr # 556875
  • Zoro # G424213342
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Activator Required
Yes
Application Time
30 min
Minimum Application Temperature
50 Degrees F
Includes
0.35 gal Activator, 1.51 gal Base
Finish
Clear, Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
556875
Zoro #
G424213342
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.85 gal
Fits Chest Size
UV Resistant; Abrasion Resistant; Topcoat

Details

Activator Required
Yes
Application Time
30 min
Minimum Application Temperature
50 Degrees F
Includes
0.35 gal Activator, 1.51 gal Base
Finish
Clear, Matte
Maximum Application Temperature
85 Degrees F
Shelf Life
24 mo
For Use With
Concrete
Resin Type
Water Based Urethane
Coating Application
Low VOC
Use Location
Interior
VOC Content
Less Than50 g/L
Minimum Temperature Resistance
0 Degrees F
Activator Properties
Fast Cure, Low Odor, Low VOC
Standards
ANSI 326.3, ASTM 2794, ASTM C413, ASTM C579, ASTM D2240, ASTM D4060, ASTM D523, ASTM D638, ASTM D7234, ASTM D790, ASTM E96, USDA Acceptable, VOC Compliant
Cure Time
4 days
Color
Clear
Compatible Activator
Urethane Activator
Base Type
Water
Sheen
Matte
Container Type
Pail
Dry Time to Recoat
5 hr
Activator, Base, Paint or Primer
Activator, Base
Primer Required
Yes
VOC Compliant
Yes
Coverage Area
313 sq ft/gal
Exposure Conditions
Moderate
Item
Polyurethane Coating
Dry Time
12 hr
Number of Components
2-Step System
Series Number
304W
Heat Resistant
Yes
Surface Material
Concrete, Wood
Maximum Temperature Resistance
200 Degrees F
Application Method
Airless Sprayer, Brush, Roll, Squeegee
Features
UV Resistant; Abrasion Resistant; Topcoat
Resistance Properties
Abrasion Resistant, Fading Resistant, UV Resistant, Impact Resistant, Moisture Resistant
Sub Brand
Sikafloor 304W
Wire Color
Clear
Compatible Product Type
Concrete

Description

Matte 304W Urethane Kit Clear 1.85GAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews