Mortar, Gray, 44 lb, 28 day Full Cure Time, 4.7 sq ft at 1 in

  • Mfr # 91151

  • Zoro # G516118722


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Application
Concrete Patch and Repair
Container Type
Jug
Resistance Properties
Salt Resistant
For Use On Surface Material
Concrete
Coverage
4.7 sq ft @ 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91151
Zoro #
G516118722
UPC #
689851003004
Country of Origin
Multiple

Dimensions

Container Size
44 lb

Details

Application
Concrete Patch and Repair
Container Type
Jug
Resistance Properties
Salt Resistant
For Use On Surface Material
Concrete
Coverage
4.7 sq ft @ 1 in
Full Cure Time
28 day
Item
Mortar
Product Form
Powder
Series
SikaTop 123 Plus
Working Time
20 min
Color
Gray
Mortar Type
N

Description

Mortar, Product Form Powder, Application Concrete Patch and Repair, For Use On Surface Material Concrete, Resistance Properties Salt Resistant, Mortar Type N, Coverage 4.7 sq ft @ 1 in, Container Size 44 lb, Container Type Jug, Working Time 20 min, Full Cure Time 28 day, Color Gray, Product Type Mortar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.