Mortar, Gray, 44 lb, 28 day Full Cure Time, 5.3 sq ft at 1 in

  • Mfr # 442254

  • Zoro # G616118684


product price:  $63.19
/ea

Key Features

Color
Gray
Container Type
Bag
Application
Concrete Patch and Repair
Container Size
44 lb
Working Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442254
Zoro #
G616118684
UPC #
033886071109
Country of Origin
Multiple

Dimensions

Container Size
44 lb

Details

Color
Gray
Item
Mortar
Container Type
Bag
Application
Concrete Patch and Repair
Working Time
15 min
For Use On Surface Material
Concrete
Resistance Properties
Low Temperature Resistant
Product Form
Powder
Full Cure Time
28 day
Coverage
5.3 sq ft @ 1 in
Series
SikaQuick VOH
Mortar Type
N

Description

Mortar, Product Form Powder, Application Concrete Patch and Repair, For Use On Surface Material Concrete, Resistance Properties Low Temperature Resistant, Mortar Type N, Coverage 5.3 sq ft @ 1 in, Container Size 44 lb, Container Type Bag, Working Time 15 min, Full Cure Time 28 day, Color Gray, Product Type Mortar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.