Shop SIKA
See all product information
Create Account
Paint Additive, Vinyl, 40 lb, Interior
- Mfr # 644389-Graystoke
- Zoro # G523366925
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Base Type
Vinyl
Additive Type
Anti-Skid Paint
Coverage Area
330 sq ft
Container Size
40 lb
Use Location
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 644389-Graystoke
- Zoro #
- G523366925
- UPC #
- -
- Country of Origin
- United States
- Base Type
- Vinyl
- Color
- Dark Gray/Light Gray/White
- Additive Type
- Anti-Skid Paint
- Item
- Paint Additive
- Coverage Area
- 330 sq ft
- Use Location
- Interior
- Wire Color
- Dark Gray/Light Gray/White
Dimensions
- Container Size
- 40 lb
Description
Paint Additive, Additive Type Anti-Skid Paint, Base Type Vinyl, Color Dark Gray/Light Gray/White, Coverage Area 330 sq ft, Use Location Interior, Container Size 40 lb
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.