Patching Compound, Cement, Gray, 40 lb, Bag

  • Mfr # 582499
  • Zoro # G923367188
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

REACH Compliant
Yes
VOC Content+1
0
Series
SikaLevel SkimCoat
Application
Concrete and Asphalt Repair
Maximum Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
582499
Zoro #
G923367188
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/2 in
Container Size
40 lb

Details

REACH Compliant
Yes
VOC Content+1
0
Series
SikaLevel SkimCoat
Application
Concrete and Asphalt Repair
Container Type
Bag
Full Cure Time
1 hr
Base Material
Cement
Color
Gray
RoHS Compliant
Yes
Coverage
35 sq ft @ 1/8 in
Working Time
20 min
Standards
LEED V4.1 California Department of Public Health (CDPH) Standard Method v1.2: Private Office, School Classroom, and Residential
Item
Patching Compound
Wire Color
Gray
Pavement Repair Surface Incline
Horizontal
Cure Type
Ambient
Maximum Performance Temperature
200 Degrees F
For Mortar Type
Repair Mortar
Compressive Strength - Maximum
3,700 psi
Minimum Performance Temperature
0 Degrees F
Foot Traffic Functional Cure
1 hr
Vehicle Traffic Functional Cure
72 hr
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair, Surface Leveling and Underlayment
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Finishing Features
Paintable
Product Type
Patching Compound
For Surface Material
Concrete, Ceramic, Wood
Product Form
Paste

Description

Patching Compound, Product Type Patching Compound, Base Material Cement, Cure Type Ambient, Product Form Paste, Container Size 40 lb, Container Type Bag, Coverage 35 sq ft @ 1/8 in, Full Cure Time 1 hr, Maximum Crack Width Not Applicable, Maximum Thickness 1/2 in, Working Time 20 min, Application Concrete and Asphalt Repair, Color Gray, REACH Compliant Yes, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews