Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Black, Polyurethane Base, Sikaflex 221

  • Mfr # 90893

  • Zoro # G110988622


product price: $12.49
/ea

Key Features

Container Type
Cartridge
Application
Multipurpose
Series
Sikaflex 221
Working Time
30 min
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90893
Zoro #
G110988622
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Series
Sikaflex 221
Working Time
30 min
Full Cure Time
7 day
Elongation
500 %
Sealant Base
Polyurethane
Cure Type
Moisture
VOC Content Weight
25 g/L
Maximum Performance Temperature
194 Degrees F
Standards
NSF/ANSI/CAN 61
Flash Point
Not Specified
Sealant Properties
Multi-Surface Adhesion, Resistant to Aging
Minimum Application Temperature
41 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Maximum Application Temperature
104 Degrees F
For Use On Surface Material
Ceramic, Metal, Plastic
Minimum Performance Temperature
-58 Degrees F
Finishing Features
Paintable, Sandable

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Multi-Surface Adhesion, Resistant to Aging, Standards NSF/ANSI/CAN 61, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.