Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Black, Polyurethane Base, Sikaflex 252

  • Mfr # 90916

  • Zoro # G710988534


product price: $26.49
/ea

Key Features

Container Type
Cartridge
Application
Multipurpose
Series
Sikaflex 252
Working Time
30 min
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90916
Zoro #
G710988534
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Series
Sikaflex 252
Working Time
30 min
Full Cure Time
7 day
Elongation
400 %
Sealant Base
Polyurethane
Cure Type
Moisture
For Use On Surface Material
Aluminum, Ceramic, Metal, Plastic, Sheet Steel, Wood
Maximum Performance Temperature
195 Degrees F
Resistance Properties
Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant
Maximum Application Temperature
95 Degrees F
Finishing Features
Paintable
Minimum Application Temperature
50 Degrees F
Minimum Performance Temperature
-40 Degrees F
Flash Point
Not Specified
VOC Content Weight
61 g/L
Standards
NSF
Sealant Properties
Flexible

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Sealant Properties Flexible, Standards NSF, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 195 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.