Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex 290

  • Mfr # 565837

  • Zoro # G414479680


product price: $58.89
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
Black
Application
Marine
Series
Sikaflex 290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565837
Zoro #
G414479680
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Sealant
Container Type
Sausage Pack
Color
Black
Application
Marine
Series
Sikaflex 290
Working Time
90 min
Full Cure Time
7 day
Elongation
600 %
Sealant Base
Polyurethane
Cure Type
Moisture
Minimum Application Temperature
41 Degrees F
Finishing Features
Sandable
Maximum Application Temperature
95 Degrees F
Maximum Performance Temperature
194 Degrees F
Sealant Properties
Self Tooling
VOC Content Weight
18.7 g/L
Resistance Properties
Water Resistant, Weather Resistant
Flash Point
Greater than 214 Degrees F
For Use On Surface Material
Wood
Environment
Outdoor
Minimum Performance Temperature
-58 Degrees F
Standards
IMO

Description

Deck Caulking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.