Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, White, Polyurethane Base, Sikaflex 15 LM

  • Mfr # 442129

  • Zoro # G216118800


product price: $14.95
/ea

Key Features

Container Type
Sausage Pack
Series
Sikaflex 15 LM
Sealant Base
Polyurethane
For Use On Surface Material
Concrete, Masonry, Metal, Plastic, Wood
Sealant Properties
High Performance, Low-Modulus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442129
Zoro #
G216118800
UPC #
033886003421
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Container Type
Sausage Pack
Series
Sikaflex 15 LM
Sealant Base
Polyurethane
Item
Polyurethane Sealant
Color
White
For Use On Surface Material
Concrete, Masonry, Metal, Plastic, Wood
Sealant Properties
High Performance, Low-Modulus
Application
Window, Door, Siding and Trim
Standards
ASTM C-920, Type S, Grade NS, Class 100/50, TT-S-001543 A, Type Non-Sag, TT-S-00230C, Type II, Class A
Full Cure Time
10 day
Elongation
700 %
Working Time
6 hr
Minimum Performance Temperature
-40 Degrees F
Finishing Features
Paintable
Maximum Performance Temperature
170 Degrees F

Description

Polyurethane Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sealant Properties High Performance, Low-Modulus, Standards ASTM C-920, Type S, Grade NS, Class 100/50, TT-S-001543 A, Type Non-Sag, TT-S-00230C, Type II, Class A, Elongation 700 Percent, Full Cure Time 10 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 6 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.