Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, White, Polyurethane Base, Sikaflex 232

  • Mfr # 529670

  • Zoro # G210988591


product price: $21.49
/ea

Key Features

Container Type
Sausage Pack
Container Size
20 oz
Color
White
Application
HVAC, Duct and Electrical
Series
Sikaflex 232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529670
Zoro #
G210988591
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Sealant
Container Type
Sausage Pack
Color
White
Application
HVAC, Duct and Electrical
Series
Sikaflex 232
Working Time
30 min
Full Cure Time
7 day
Elongation
500 %
Sealant Base
Polyurethane
Cure Type
Moisture
Standards
ASTM D412
Maximum Performance Temperature
194 Degrees F
Minimum Application Temperature
41 Degrees F
Maximum Application Temperature
95 Degrees F
Minimum Performance Temperature
-40 Degrees F
Sealant Properties
Low Odor
For Use On Surface Material
Fiber Reinforced Plastic (FRP), Metal, Wood
VOC Content Weight
27 g/L
Finishing Features
Paintable, Sandable
Flash Point
Not Specified
Resistance Properties
Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant

Description

Polyurethane Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Sealant Properties Low Odor, Standards ASTM D412, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.