Shop SIKA
See all product information
Create Account
PostFix Series Fence Post Mix, Brown/Light Green, Liquid, 33 oz Bag
- Mfr # 483503
- Zoro # G525012219
product price:Â
$
21.55
/ea
Sold in multiples of 10 for
$215.50
Key Features
Container Size
33 oz
Color
Brown/Light Green
Full Cure Time
2 hr
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483503
- Zoro #
- G525012219
- UPC #
- 815202002611
- Country of Origin
- United States
- Color
- Brown/Light Green
- Full Cure Time
- 2 hr
- Container Type
- Bag
Dimensions
- Container Size
- 33 oz
Description
Sika PostFix is a two-part, pre-proportioned polyurethane resin which when mixed produces an expanding foam. It has been specifically formulated and packaged to provide a lightweight, mix-in-the-bag, fast setting and high-strength backfill for wooden, PVC and steel in ground supports. Sika PostFix is based upon Sika's proven foam technology and designed for easy, convenient and quick support of many types of posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.