Primer, 1 L , Amber
Mfr # 156056
Zoro # G122254425
product price:Â $96.65
/ea
Free Shipping & Returns
Key Features
VOC Content Weight
908.4 g/L
Product Type
Activator
Cured Color
Amber
Standards
29 CFR 1910.1200
Base Type
Solvent-Based
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
156056
Zoro #
G122254425
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 L
Details
VOC Content Weight
908.4 g/L
Product Type
Activator
Cured Color
Amber
Standards
29 CFR 1910.1200
Base Type
Solvent-Based
Contains Methylene Chloride
None
Maximum Performance Temperature
95 Degrees F
Maximum Application Temperature
95 Degrees F
Flash Point (F)
8.6 Degrees F
Viscosity
Less Than 20.5 mm2/s (104 Degrees F / 40 Degrees C)
Minimum Performance Temperature
41 Degrees F
Item
Sika Primer
Series
AKTIVATOR UH-2
Dry Time
2 hr
Minimum Application Temperature
41 Degrees F
For Use on Adhesive Type
Adhesives, Sealants
Features
Improves Adhesion on Float Glass, Ceramic Screen Prints, and Cut Face of Old Adhesives & Pain, Improves Adhesion on Substrates such as Glass, Ceramic-Coated Glass, and Paints.
Container Type
Can
On-Part Life
10 min
Base
Solvent
Primary Applications
Improves Adhesion
Description
Sika Primer, Container Size 1 L, Container Type Can, Cured Color Amber, For Use on Adhesive Type Adhesives, Sealants, On-Part Life 10 min, Product Type Activator, Series AKTIVATOR UH-2, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 8.6 Degrees F, Minimum Application Temperature 41 Degrees F, Standards 29 CFR 1910.1200, VOC Content Weight 908.4 g/L, Viscosity less than 20.5 mm2/s (104 Degrees F / 40 Degrees C), Maximum Application Temperature 95 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.