Shop SIKA
See all product information
Create Account
Quick 800 Rapid Setting Repair Mortar 50lb Pail
- Mfr # 619087
- Zoro # G312510591
product price:
$
157.99
/ea
Sold in multiples of 48 for
$7,583.52
Free Shipping & Returns
Key Features
Container Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619087
- Zoro #
- G312510591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Description
- •Freeze/thaw resistant Easy to mix and apply - labor-saving
- •Not gypsum-based
- •High early strength
- •Fast setting
- •Open to foot traffic in 2 hours
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.