Self-Leveling Concrete-Asphalt Patch

  • Mfr # 6213000G
  • Zoro # G324782139
product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Product Form
Paste
RoHS Compliant
Yes
Color
Gray/Black
Maximum Thickness
10 ft
Series
Procrete(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6213000G
Zoro #
G324782139
UPC #
076818009252
Country of Origin
United States

Dimensions

Maximum Thickness
10 ft
Container Size
5 gal
Minimum Thickness
1/4 in

Details

Item
Concrete Patch
Product Form
Paste
RoHS Compliant
Yes
Color
Gray/Black
Series
Procrete(R)
Cure Type
Chemical Activator
Container Type
Pail
Vehicle Traffic Functional Cure
2 hr
Maximum Performance Temperature
212 Degrees F
Minimum Performance Temperature
-40 Degrees F
Full Cure Time
3 hr
Working Time
20 min
Finishing Features
Machinable, Paintable, Sandable
Product Type
Asphalt Repair Compound
REACH Compliant
Yes
Application
Pavement Repair
Foot Traffic Functional Cure
2 hr
Compressive Strength - Maximum
1,500 psi
For Surface Material
Asphalt
Base Material
Urethane
VOC Content+1
0.005
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Pavement Repair Surface Incline
Horizontal
Resistance Properties
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling

Description

Concrete Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews