Shop SIKA
See all product information
Create Account
Quick Set-45 HT Very Rapid-Setting Chemical Action Mortar 50LB Bag
- Mfr # 801720
- Zoro # G212510202
product price:
$
129.99
/ea
Sold in multiples of 60 for
$7,799.40
Free Shipping & Returns
Key Features
Container Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 801720
- Zoro #
- G212510202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Description
- •Single component to just add water and mix
- •Takes rubber tire traffic in 45 minutes
- •Wide temperature use range from below freezing to hot weather exposures
- •Air cure only, no wet curing compounds required
- •Coefficient of thermal expansion similar to Portland cement concrete for more permanent repairs
- •Higher sulfate resistance than conventional mortars
- •Reaches 2,000 psi compressive strength in 1 hour to rapidly return repairs to service
- •Very low drying shrinkage for an improved bond to concrete for repair and anchoring applications
- •Resistant to freeze/thaw cycles and deicing chemicals so it is usable in most environments
- •
- •
- •
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.