Quick Smooth Finish Lightweight Mortar for Concrete Reprofiling and Patching 50lb Bag
- Mfr # 504235
- Zoro # G712509973
product price:
$
73.49
/ea
Sold in multiples of 48 for
$3,527.52
Key Features
Container Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504235
- Zoro #
- G712509973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Description
- •Fast-setting; minimal time required between lifts
- •Ultra-smooth consistency; easy to apply
- •Fast finishing time, potentially sanded and painted same day or next day
- •Polymer-modified
- •Time- / labor-saving material; application up to 1/2 inch (13 mm) on vertical surfaces in one layer
- •Easy to mix; add clean water
- •High bond strength ensures excellent adhesion
- •Suitable for interior and exterior applications
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.