Sikadur 32 Series, Black/Brown/Off-white, 8.5 oz, Cartridge

  • Mfr # SIKA-91109

  • Zoro # G710736760


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Application
Construction & Concrete
Color
Black/Brown/Off-white
Container Type
Cartridge
Full Cure
2 - 2.5 Hours
Shear Strength
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-91109
Zoro #
G710736760
UPC #
33886008051
Country of Origin
United States

Dimensions

Container Size
8.5 oz

Details

Application
Construction & Concrete
Color
Black/Brown/Off-white
Container Type
Cartridge
Full Cure
2 - 2.5 Hours
Shear Strength
6,200 psi
Series
Sikadur 32
Number of Components
Two Component
Adhesive Grouping
Epoxy & Structural Adhesives
Weight
28 lb
Product Form
Liquid
VOC Content
35 g/L
Meets
ASTM C-881 Type I/II/V Grade 2 Class C, AASHTO M-235, USDA Certified

Description

Sikadur 32 High-Modulus High-Strength Epoxy Bonding/Grouting Adhesive 2 Gallon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.