
SikaQuick 1000 Rapid Repair Mortar 50lb
Mfr # 91336
Zoro # G012510556
product price: $58.15
/eaKey Features
Container Size
50lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91336
Zoro #
G012510556
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50lb
Description
- •Specially suited for hot weather applications when extended working time is required
- •Rapid hardening as defined by ASTM C-928
- •Epoxy coatings can be applied as early as 6 hrs
- •On site testing is recommended for verification
- •Please consult coatings manufacturer for recommendations
- •Freeze/thaw resistant
- •Easy to use, labor-saving material
- •Not gypsum-based
- •High early strength
- •Open to foot traffic in 4 hours; to vehicle traffic in 6 hours (at 73F)
- •Easily applied to clean, sound substrate
- •Not a vapor barrier
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.