
Sikaquick VOH Overhead & Vertical Repair Mortar 44Lb
Mfr # 442254
Zoro # G112510456
product price: $61.65
/eaKey Features
Container Size
44lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442254
Zoro #
G112510456
UPC #
-
Country of Origin
United States
Dimensions
Container Size
44lb
Description
- •Minimal time required between lifts
- •Fast finishing time
- •Time/labor-saving
- •material application up to 3 inches on vertical surfaces in one layer
- •Easy to use; just add water
- •High bond strength ensures excellent adhesion
- •High early and ultimate strength Increased freeze/thaw durability and resistance to deicing salts
- •Suitable for exterior and interior applications
- •Not a vapor barrier
- •Overhead thickness up to 2" Fiber reinforced and polymer modified
- •Contains corrosion inhibitor
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.