Shop SIKA
See all product information
Create Account
sil WS-305 AM Neutral-curing Silicone Weatherproofing Sealant, White, 20oz
- Mfr # 587509
- Zoro # G512509951
product price:
$
28.55
/ea
Sold in multiples of 1200 for
$34,260.00
Key Features
Container Size
20oz
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 587509
- Zoro #
- G512509951
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Silicone
Dimensions
- Container Size
- 20oz
Description
- •Good UV and weathering resistance
- •Adheres well to many substrates including concrete, glass, metals, coated and painted metals, vinyl, and wood
- •
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.