Shop SIKA
See all product information
Create Account
tack Ultrafast US Warm Applied High Strength DG Adhesive, Black, 300ml Cartridge
- Mfr # 91282
- Zoro # G612510475
product price:
$
28.39
/ea
Key Features
Container Size
300 ml
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91282
- Zoro #
- G612510475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 300 ml
Details
- Color
- Black
Description
- •One component
- •Suitable for automated application
- •High initial strength
- •Short tack free and cure times
- •Very short cut-off string
- •Excellent stability
- •Gap filling properties
- •Shock and impact resistant Ideal for the OEM market
- •Can be used to obtain AAMA certification for high impact windows Miami-Dade County PA 201 compliance (large missile test)
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.