Urethane Coating, Solvent, Clear, 3 gal
- Mfr # 187583
- Zoro # G523366901
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Resin Type
Urethane
Container Size
3 gal
Activator, Base, Paint or Primer
Base
Finish
High Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187583
- Zoro #
- G523366901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 3 gal
Details
- Color
- Clear
- Resin Type
- Urethane
- Item
- Urethane Coating
- Activator, Base, Paint or Primer
- Base
- Finish
- High Gloss
- For Use With
- Concrete
- Base Type
- Solvent
- Series Number
- 340
- Number of Components
- 2-Step System
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Description
Urethane Coating,Solvent,Clear,3 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.